Overview
Mfr description
ROC313LS004 OTN3363L GH 33D S2
Specifications
- Reducer TypeInline
- Country of OriginUS
- Series3000
- Manufacturer Catalog NumberOTN3363L GH 33D S2
- Manufacturer Upc Number662460563688
- UPC_NO662460563688
- Weight83.60 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data