Overview
Mfr description
ROC313LS502 OTN3363L GH 33G S1
Specifications
- Country of OriginUS
- Manufacturer Catalog NumberOTN3363L GH 33G S1
- Manufacturer Upc Number662460563701
- UPC_NO662460563701
- Weight37.9202 kg, 83.60 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data