Motion
OTN3363L GH 44C S2

BROWNING
OTN3363L GH 44C S2

ROC323LT002 OTN3363L GH 44C S2
Mi Item #03230064
MFR #OTN3363L GH 44C S2
Price$12,161.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
OTN3363L GH 44C S2

ROC323LT002 OTN3363L GH 44C S2
Mi Item #03230064
MFR #OTN3363L GH 44C S2

Mfr description
ROC323LT002 OTN3363L GH 44C S2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,161.51/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    44C
  • Weight
    83.60 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    OTN3363L GH 44C S2
  • Manufacturer Upc Number
    662460563923
  • Reducer Type
    Inline
  • Series
    3000
  • UPC_NO
    662460563923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)