Overview
Mfr description
ROC323RT002 OTN3363R GH 44C S2
Specifications
- Country of OriginUS
- Manufacturer Catalog NumberOTN3363R GH 44C S2
- Manufacturer Upc Number662460563961
- UPC_NO662460563961
- Weight35.9246 kg, 79.20 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data