Overview
Mfr description
ROC413LS002 OTN3473L GH 33G S2
Specifications
- Country of OriginUS
- Manufacturer Catalog NumberOTN3473L GH 33G S2
- Manufacturer Upc Number662460563992
- UPC_NO662460563992
- Weight59.8742 kg, 132.0 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data