Specifications
Dimensions
- Weight59.8742 kg, 132.0 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberOTN3473L GH 33G S1
- Manufacturer Upc Number662460564609
- UPC_NO662460564609
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)