Overview
Mfr description
ROC513LS004 OTN3583L GH 33D S2
Specifications
- Country of OriginUS
- Manufacturer Catalog NumberOTN3583L GH 33D S2
- Manufacturer Upc Number662460564289
- UPC_NO662460564289
- Weight82.8259 kg, 182.60 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data