Specifications
Dimensions
- Weight82.8259 kg, 182.60 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberOTN3583L GH 35D S2
- Manufacturer Upc Number662460564340
- UPC_NO662460564340
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)