Specifications
Dimensions
- Weight79.8323 kg, 176.00 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberOTN3583L GH 44C S2
- Manufacturer Upc Number662460564463
- UPC_NO662460564463
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)