Motion
SCJT 25
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03230184
MFR #SCJT 25
Price$82.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03230184
MFR #SCJT 25

Mfr description
SCJT 25MM 2 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.34/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Circle Diameter  
    3.8906 in
  • Bore Diameter  
    25 mm
  • Length Through Bore
    1-7/64 in
  • Overall Length Diameter  
    4.8750 in
  • Weight
    1.13 lbs

Details

  • Bearing Number
    GYAE25RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796108608
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Replacement Bearing
    GYAE25RRB
  • Seal Type
    Contact Seal
  • Series
    SCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796108608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)