1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
HP250 Straw 400ml
Adhesive Mixing Nozzle - 2:1 Mix Ratio, 400 ml Size
Mi Item #
03230283
MFR #
HP250 Straw 400ml
Price
$180.76
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesive and Sealant Dispensers
Adhesive Nozzles and Tips
ITW DEVCON HP250 Straw 400ml
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
HP250 Straw 400ml
Adhesive Mixing Nozzle - 2:1 Mix Ratio, 400 ml Size
Mi Item #
03230283
MFR #
HP250 Straw 400ml
Mfr description
14415 HP250 STRAW 2:1 - 400ML
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$180
.76
/each
Add to Cart
Specifications
Dimensions
Cartridge Size
400 ml
Details
Color
Straw
For Use With
Manual Gun 14410
Mix Ratio
2:1
Type
Mixing Nozzle
UPC_NO
078143144158
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items