Motion
5 Minute Epoxy Gel Opaque 400ml

ITW DEVCON
5 Minute Epoxy Gel Opaque 400ml

Permatex Epoxy Adhesive - 400 ml Package
MI ITEM #03230318
MFR #5 Minute Epoxy Gel Opaque 400ml
Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
5 Minute Epoxy Gel Opaque 400ml

Permatex Epoxy Adhesive - 400 ml Package
MI ITEM #03230318
MFR #5 Minute Epoxy Gel Opaque 400ml

Mfr description
DA052 5MINUTEEPOXY GEL OPQUE 400M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.60/each

Specifications

Dimensions

  • Package Size
    400 ml
  • Shear Strength
    2500 psi

Details

  • Fixture Time
    10 to 15 min
  • Manufacturer Product Page
  • Package Type
    Cartridge
  • Product Form
    Gel
  • Type
    Alumina Filled, Colored to Insure Uniform Coating
  • UPC_NO
    078143140525
  • Work Time
    4-7 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)