Motion
Plastic Welder White 400ml

ITW DEVCON
Plastic Welder White 400ml

Acrylic Adhesive - 400 ml, Cartridge, Cure Time 24 hr
MI ITEM #03230325
MFR #Plastic Welder White 400ml
Price$183.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Plastic Welder White 400ml

Acrylic Adhesive - 400 ml, Cartridge, Cure Time 24 hr
MI ITEM #03230325
MFR #Plastic Welder White 400ml

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.29/each

Specifications

Dimensions

  • Package Size
    400 ml

Details

  • Acrylic Type
    Methacrylate
  • Application
    Heavy Bonding
  • Color
    White
  • Container Type
    Cartridge
  • Cure Time
    24 hr
  • Material Comp
    ABS, Epoxy, FRT, Fiberglass, GTX, Lomod, Metton, Minlon, Noryl, PBT, PCBB, PPO, PVC, RIM Urethane, Valox, Wood
  • Operating Temperature Range
    -67 to +250 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Type
    Plastic Welder
  • UPC_NO
    078143141614
  • Viscosity
    50,000 cP, 60,000 cP
  • Work Time
    3 min

Overview

Mfr description
DA160 PLASTWELD WHITE 1:1 400ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought