Motion
Food Grade Pot & Seal White 400ml

ITW DEVCON
Food Grade Pot & Seal White 400ml

Adhesive - Aluminum, Steel Compatible, 400 ml Package, Yellow color
MI ITEM #03230334
MFR #Food Grade Pot & Seal White 400ml
Price$197.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Food Grade Pot & Seal White 400ml

Adhesive - Aluminum, Steel Compatible, 400 ml Package, Yellow color
MI ITEM #03230334
MFR #Food Grade Pot & Seal White 400ml

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$197.36/each

Specifications

Dimensions

  • Package Size
    400 ml

Details

  • Color
    Yellow
  • Material Comp
    Aluminum, Steel
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • UPC_NO
    078143149993

Overview

Mfr description
DA999 FOOD GRADE POT & SEAL 400ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought