Motion
5610102070

AVENTICS
5610102070

Pneumatic Vacuum Regulator -
Mi Item #03230446
MFR #5610102070
Price$8,200.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610102070

Pneumatic Vacuum Regulator -
Mi Item #03230446
MFR #5610102070

Mfr description
5610102070 ND-7 EP ANALOG 0-10V 0-6BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,200.23/each

Specifications

Dimensions

  • Overall Height
    161 mm
  • Overall Length
    120 mm
  • Port Size  
    1/4 BSPP

Details

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    28.25 scfm
  • Operating Temperature Range
    5 to 50 °C
  • Set Pressure Range
    7.25 to 116 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)