Motion
5710300100

AVENTICS
5710300100

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
Mi Item #03230467
MFR #5710300100
Price$76.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5710300100

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
Mi Item #03230467
MFR #5710300100

Mfr description
5710300100 5/2 CONTROL VLV CD4 G 1/8 VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.33/each

Specifications

Dimensions

  • Overall Height
    1.81 in
  • Overall Length
    3.15 in
  • Overall Width
    1.02 in
  • Port 1 Size/Type
    1/8 BSPP Push To Connect
  • Port 2 Size/Type
    1/8 BSPP Push To Connect
  • Port 3 Size/Type
    1/8 BSPP Push To Connect (Exhaust)
  • Port 4 Size/Type
    1/8 BSPP Push To Connect (Pilot)

Details

  • Body Material
    Fiberglass Reinforced Polyamide, Zinc
  • Flow Direction
    4-Way
  • Flow Rate
    31.78 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -14 to +145 psi
  • Operating Temperature Range
    +5 to +122 °F
  • Seal Material
    ABS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)