Motion
0820402001

AVENTICS
0820402001

0820402001 AIR PLUNGER VALVE
MI ITEM #03230468
MFR #0820402001
Price$125.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820402001

0820402001 AIR PLUNGER VALVE
MI ITEM #03230468
MFR #0820402001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.25/each

Specifications

Details

  • Flow Rate
    9.89 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 176 °F

Overview

Mfr description
0820402001 AIR PLUNGER VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought