Motion
CJPB6-15H6-B
Pin Cylinder, Sgl Acting, Spring Return
MI ITEM #03230524
MFR #CJPB6-15H6-B
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Cylinder, Sgl Acting, Spring Return
MI ITEM #03230524
MFR #CJPB6-15H6-B

Mfr description
CJPB6-15H6-B PIN CYLINDER, SGL ACTING,
  • Single acting, spring return, pin cylinder
  • Compact design-minimizes mounting space
  • Three bore sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Bore Diameter
    0.2360 in
  • Overall Height
    13.9 mm
  • Overall Length
    41.5 mm
  • Overall Width
    12 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    1.42 N
  • Push Force At 100 Psi
    15.9 N
  • Rod Size
    3 mm
  • Rod Size / Thread
    3 mm Rod / Without Thread
  • Stroke  
    15 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Sold Separately
  • Body Material
    Brass
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Panel
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CJP
  • Cylinder Style
    Round Body
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.2 MPa
  • Mounting Type
    Panel
  • Operating Temperature Range
    -10 to +70 °C °F
  • Options Included
    Stainless Steel Rod
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod Type
    Single Rod
  • Series
    CJP
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)