Motion
FYJ 100 TF

SKF
FYJ 100 TF

Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03230539
MFR #FYJ 100 TF
Price$2,328.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYJ 100 TF

Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03230539
MFR #FYJ 100 TF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,328.82/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    210 mm
  • Bolt Size
    27 mm
  • Bore Diameter  
    100 mm
  • Length Through Bore
    98.4 mm
  • Overall Length Diameter  
    265 mm
  • Weight
    32.28 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570307634
  • Max Rpm
    1900 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    124 kN
  • Radial Static Load Capacity
    93 kN
  • Series
    FYJ
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570307634

Overview

Mfr description
FYJ100 TF 4B FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought