Motion
240-3 COT ROLLER CHAIN

TIMKEN DRIVES LLC
240-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 240 / 3 in, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03230664
MFR #240-3 COT ROLLER CHAIN
Price$2,136.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
240-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 240 / 3 in, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03230664
MFR #240-3 COT ROLLER CHAIN

Mfr description
DRV-240-3C-10FT;18396 240-3 COTT.
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,136.20/each

Specifications

Dimensions

  • Chain Overall Width
    10.982 in
  • Inside Width
    1.864 in
  • Link Plate Height
    2.812 in
  • Link Plate Thickness
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.937 in
  • Pin Length
    10.982 in
  • Pitch
    3 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Tensile Strength
    456600 lbs
  • Transverse Pitch
    3.458 in
  • Weight
    54.150 lbs
  • Weight per Foot
    48.11 lbs, 71.596 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    240-3
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    18396
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    40
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051183969
  • Working Load Capacity
    55660 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)