Motion
2115TIMAX
2115timax Sery Impact Wrench - 2115TIMAX Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 15000 rpm Max Speed
Mi Item #03230676
MFR #2115TIMAX
Price$422.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2115timax Sery Impact Wrench - 2115TIMAX Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 15000 rpm Max Speed
Mi Item #03230676
MFR #2115TIMAX

Mfr description
2115TIMAX 3/8IN AIR IMPACT WRENCH
  • Durable: With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments. In fact, we provide a 2-year warranty to prove it.
  • Versatile: This tool is so versatile, it can be used in just about any market.
  • Reliable This wrench has been tested and is guaranteed to last. It’ll deliver the same level of power every time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.71/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1500
  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    6.7 in
  • Overall Length
    6 in
  • Overall Width
    2.2 in
  • Tool Weight
    2.48 lb

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Manufacturer Upc Number
    663023043197
  • Material
    Titanium
  • Maximum Speed
    15000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Reversible
  • Series
    2115TIMAX Series Impact Wrench
  • UPC_NO
    663023043197
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)