Specifications
Dimensions
- Roller Diameter0.7500 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Upc Number726166107468
- Product TypeCrowned & Flat Cam Followers
- UPC_NO726166107468
Overview
Mfr description
CF 3/4 SB 34
- Made to order
- Non Stock Part
- 10 weeks ARO
- 30 pc Minimum Order