Motion
R433008785

AVENTICS
R433008785

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, MP1 Mount, 1.750 in Rod, 1 1/4-12 F Thread
MI ITEM #03230767
MFR #R433008785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433008785

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, MP1 Mount, 1.750 in Rod, 1 1/4-12 F Thread
MI ITEM #03230767
MFR #R433008785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433008785 2 1/2 MP1-HH 1 3/4R 1 1/4-12

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2.500 in
  • Rod Diameter
    1.750 in
  • Rod - Thread Size
    1 1/4-12 F
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text