Motion
49129
Keyless Bushings - B106 Series, 3.9375 in ID, 5.7090 in OD, 1.7720 in LTB
MI ITEM #03230808
MFR #49129
Price$185.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 3.9375 in ID, 5.7090 in OD, 1.7720 in LTB
MI ITEM #03230808
MFR #49129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.05/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    3.9375 in
  • Bore Size
    3.9375 in
  • Hub Contact Pressure
    20258 psi
  • Length Through Bore  
    1.7720 in
  • Maximum Transmitted Thrust
    44627 lbs
  • Outside Diameter  
    5.7090 in
  • Screw Size
    M12 x 35
  • Weight
    6.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    T602315
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    7322 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    44627 lbs
  • UPC_NO
    662345063616

Overview

Mfr description
T602315 B106 3-15/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text