Motion
DIGITAL CALIPER 6 IN

GATES RUBBER CO
DIGITAL CALIPER 6 IN

73690322 Digital Caliper - LCD
Mi Item #03230900
MFR #DIGITAL CALIPER 6 IN
Price$124.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
DIGITAL CALIPER 6 IN

73690322 Digital Caliper - LCD
Mi Item #03230900
MFR #DIGITAL CALIPER 6 IN

Mfr description
78241 DIGITAL CALIPER
  • Capable of four-way measurement: inside, outside, depth and step
  • Constructed of hardened stainless steel
  • Comes in a handy, protective carrying case.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.48/each

Specifications

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Data Output
    None
  • Display Type
    LCD
  • Includes
    Carrying Case
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)