Motion
OB18KM
Wrench Set - 18 PC, Hydraulic Type
MI ITEM #03231070
MFR #OB18KM
List Price$1,096.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 18 PC, Hydraulic Type
MI ITEM #03231070
MFR #OB18KM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,096.31/each for your price

Overview

Mfr description
OB18KM SET;WR;ANG;CHR;18PC;MM;BAG
  • 18 Pieces, Same Metric Opening Both Ends, 9mm, 10mm,11mm,12mm,13mm,14mm,15mm,16mm, 17mm,18mm,19mm,21mm,22mm,24mm,27mm,32mm, 34mm,36mm,Kit Bag
  • Made in U.S.A

Specifications

  • Wrench Set Type
    Hydraulic
  • Number Of Pieces
    18
  • Storage Dimension Height
    3.63 in
  • Head Angle
    15 °, 60 °
  • Storage Dimension Length
    17.13 in
  • Storage Dimension Width
    4.38 in
  • Manufacturer Upc Number
    697950959764
  • UPC_NO
    697950959764
  • Weight
    9.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought