Motion
QJ 213 MA/C3

SKF
QJ 213 MA/C3

Four-Point Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open
MI ITEM #03231072
MFR #QJ 213 MA/C3
Your Price$491.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 213 MA/C3

Four-Point Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open
MI ITEM #03231072
MFR #QJ 213 MA/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$491.13/each(List $589.36)

Overview

Mfr description
QJ 213 MA/C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    65 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Radial Dynamic Load Capacity
    110 kN
  • Internal Clearance
    C3
  • Radial Static Load Capacity
    112 kN
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Cage Material
    Brass
  • Max Rpm
    9500 rpm
  • Finish Coating
    Uncoated
  • Inner Ring Width
    23 mm
  • Fillet Radius
    1.5 mm
  • Series
    QJ
  • Description
    QJ 213 MA/C3 BRG
  • Manufacturer Upc Number
    7316576632112
  • UPC_NO
    7316576632112
  • Duplex Type
    Single
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    2.76 lbs
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought