Motion
66400
General Purpose Chain or Cable Lubricant - Not Food Grade
Mi Item #03231109
MFR #66400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain or Cable Lubricant - Not Food Grade
Mi Item #03231109
MFR #66400

Mfr description
WATERPROOF CHAIN LUB 1 E 4/CA 66400-BT1G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    680
  • Weight
    31.00 lbs

Details

  • Color
    Yellow
  • Food Grade
    Not Food Grade
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)