Motion
5139B
Tool Bag - Cordura Ballistic Nylon Material, Not Water Resistant
Mi Item #03231129
MFR #5139B
Price$16.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Cordura Ballistic Nylon Material, Not Water Resistant
Mi Item #03231129
MFR #5139B

Mfr description
5139B ZIPPER BAG-CORD. BALLISTIC NY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.17/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    12-1/2 in

Details

  • Material
    Cordura Ballistic Nylon
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Zipper Bag
  • UPC_NO
    092644553660
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)