Motion
10FJX-8MP90

GATES RUBBER CO
10FJX-8MP90

725335015 Adapter Fitting - 5/8 in Female JIC 37° Flare Swivel x 1/2 in Male Pipe Rigid, Steel
Mi Item #03231308
MFR #10FJX-8MP90
Price$39.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10FJX-8MP90

725335015 Adapter Fitting - 5/8 in Female JIC 37° Flare Swivel x 1/2 in Male Pipe Rigid, Steel
Mi Item #03231308
MFR #10FJX-8MP90

Mfr description
10FJX-8MP90 FITTING G60524-1008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.96/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF
  • Weight
    0.34 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • Description Keyword
    5/8 in Female JIC 37° Flare Swivel x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    072053440317
  • Material
    Steel
  • UPC_NO
    072053440317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)