Motion
SYN 3002 CTG
Syn 3000 Series Multipurpose Grease - High/Low Temperature, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Black/Gray Color, Not Food Grade, Water Resistant, -30 to +400 °F
Mi Item #03231361
MFR #SYN 3002 CTG
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Syn 3000 Series Multipurpose Grease - High/Low Temperature, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Black/Gray Color, Not Food Grade, Water Resistant, -30 to +400 °F
Mi Item #03231361
MFR #SYN 3002 CTG

Mfr description
SYN 3002 (14.5 OZ CARTRIDGE)
  • 100% PAO Synthetic Base Fluid
  • Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment
  • High melting point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Heavy-duty industrial, construction and automotive applications
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Black/Gray
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    260°C/500 °F
  • Flash Point
    262°C/505 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215331604
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -30 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    40
  • Series
    SYN-3002
  • Temperature Range
    -30 to +400 °F
  • Type
    High/Low Temperature
  • UPC_NO
    089215331604
  • Viscosity
    445
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)