Motion
L0315-039
Multipurpose Grease - High/Low Temperature, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, Black/Gray Color, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #03231363
MFR #L0315-039
Price$4,469.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High/Low Temperature, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, Black/Gray Color, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #03231363
MFR #L0315-039

Mfr description
SYN-3001 120 LB. DRUM L0315-039
  • 100% PAO Synthetic Base Fluid
  • Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment
  • High melting point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,469.25/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    129.00 lbs

Details

  • Application
    Heavy-duty industrial, construction and automotive applications
  • Base Type
    Lithium Complex
  • Color
    Black/Gray
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    260°C/500 °F
  • Flash Point
    260°C/500°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215431502
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Temperature Range
    -40 to +400 °F
  • Type
    High/Low Temperature
  • Viscosity
    218
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)