Motion
BMU32S2AFCR
General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1410 rpm - 1730 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #03231441
MFR #BMU32S2AFCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1410 rpm - 1730 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #03231441
MFR #BMU32S2AFCR

Mfr description
1 1/2 HP,1730 & 1410 RPM,BMU32S2AFCR,208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    16.8 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    4.5 ft-lbs
  • Weight
    38.367 lbs

Details

  • Applications
    Conveyors, Door Operators, Machine Tools, Speed Reducer
  • Base RPM
    1410 rpm - 1730 rpm
  • Country of Origin
    MEX
  • Description
    Fully assembled, totally enclosed fan cooled motor and brake premieres the key features of a U.S. Motors® brand UNIMOUNT® motor and Stearns® brake. Available in both footed and c-face footless ratings, the motor is designed for use on conveyors, machine tools, door operators, speed reducers or other applications that require stops and positive holds. UNIMOUNT® Brake motors are built to help extend the life of the motor. each motor is built to include the ALLGUARD(R) motor quality system, including pulse resistant/abrasion wire and 100% solids polyester varnish.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    4.70–4.70 / 2.30 A
  • Full Load Efficiency
    81.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382076542
  • Max Allowable Current
    2.3 A, 2.7 A, 4.7 A, 5.4 A
  • Maximum Speed
    1730 rpm
  • Model
    CE55
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Brake Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382076542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)