Motion
BMU12S2A
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1745 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #03231451
MFR #BMU12S2A
List Price$1,815.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1745 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #03231451
MFR #BMU12S2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,815.02/each for your price

Overview

Mfr description
1/2 HP,1745 RPM,BMU12S2A,208-230/460 & 1

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1745 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    75.5 %
  • Motor Poles
    4
  • Description
    Fully assembled, totally enclosed fan cooled motor and brake premieres the key features of a U.S. Motors® brand UNIMOUNT® motor and Stearns® brake. Available in both footed and c-face footless ratings, the motor is designed for use on conveyors, machine tools, door operators, speed reducers or other applications that require stops and positive holds. UNIMOUNT® Brake motors are built to help extend the life of the motor. each motor is built to include the ALLGUARD(R) motor quality system, including pulse resistant/abrasion wire and 100% solids polyester varnish.
  • Description Keyword
    1/2 hp
  • Overall Length C Dimension
    17.4 in
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    35 lbs
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382069742
  • UPC_NO
    786382069742
  • Manufacturer Product Page
  • Model
    FE38
  • Motor Category
    General Purpose Brake Motor
  • Max Allowable Current
    0.9 A, 1 A, 1.7 to 1.8 A, 2 A
  • Product Types
    AC Motors
  • Torque
    1.5 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought