Motion
BMU5S2A
General Purpose Brake Motor - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Horizontal / Footed Mount, Continuous Duty
MI ITEM #03231455
MFR #BMU5S2A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Horizontal / Footed Mount, Continuous Duty
MI ITEM #03231455
MFR #BMU5S2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Shaft Diameter
    1.1250 in
  • Weight
    85 lbs

Details

  • Applications
    Conveyors, Door Operators, Machine Tools, Speed Reducers
  • Base RPM
    1750 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.60–13.70 / 6.80 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Horizontal / Footed
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
5 HP,1750 RPM,BMU5S2A,208-230/460 V,184T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought