Motion
H-9210

ENERPAC
H-9210

H Series Hydraulic Hose Assembly—High Pressure—End Two: 3/8 in NPTF
Mi Item #03231547
MFR #H-9210
Price$338.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
H-9210

H Series Hydraulic Hose Assembly—High Pressure—End Two: 3/8 in NPTF
Mi Item #03231547
MFR #H-9210

Mfr description
H-9210 10' 1/4" H/D RUBBER HOSE
  • Crimped-on rubber strain relief for improved life and durability on all models700 Series Thermo-Plastic Hose
  • For demanding applications, featuring a 4:1 design factor
  • Maximum working pressure of 10,000 psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.72/each

Specifications

Dimensions

  • Length
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)