Motion
5750020500

AVENTICS
5750020500

Standard Air Regulator - 27 scfm, 11.60 to 116 psi
Mi Item #03231601
MFR #5750020500
Price$212.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5750020500

Standard Air Regulator - 27 scfm, 11.60 to 116 psi
Mi Item #03231601
MFR #5750020500

Mfr description
5750020500 PRESSURE REGULATOR CD01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.21/each

Specifications

Dimensions

  • Overall Height
    59.9 mm
  • Overall Length
    145.9 mm
  • Overall Width
    26.8 mm
  • Weight
    0.47 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    27 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    116 psi
  • Min Operating Temperature
    5 °F
  • Minimum Set Pressure
    11.6 psi
  • Operating Temperature Range
    5 to 122 °F
  • Port Gender
    Female
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    11.60 to 116 psi
  • Standards Met
    JIS
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)