Motion
2073111
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 10 in Overall Length
MI ITEM #03231658
MFR #2073111
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 10 in Overall Length
MI ITEM #03231658
MFR #2073111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.54/each

Specifications

Dimensions

  • Blade Length
    1-5/16 in
  • Overall Length
    10 in

Details

  • Blade Material
    Steel
  • Cutting Capacity
    18 to 23 ga
  • Handle Material
    Vinyl
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel, Stainless Steel
  • Type Of Cut
    Left, Straight
  • UPC_NO
    038548089041

Overview

Mfr description
2073111 AVIAT SNIP-LFT & STR CUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought