Motion
2073112
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 10 in Overall Length
Mi Item #03231659
MFR #2073112
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 18 to 23 ga Cutting Capacity, 10 in Overall Length
Mi Item #03231659
MFR #2073112

Mfr description
2073112 AVIAT SNIP-RT & STR CUT PKG 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.78/each

Specifications

Dimensions

  • Blade Length
    1-5/16 in
  • Overall Length
    10 in

Details

  • Blade Material
    Steel
  • Cutting Capacity
    18 to 23 ga
  • Handle Material
    Vinyl
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel, Stainless Steel
  • Type Of Cut
    Right, Straight
  • UPC_NO
    038548089058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)