Motion
RS10B NP KUTM

TSUBAKI (UST)
RS10B NP KUTM

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material
Mi Item #03231754
MFR #RS10B NP KUTM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B NP KUTM

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material
Mi Item #03231754
MFR #RS10B NP KUTM

Mfr description
RS10BNPKUTM GRIPPER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamping Force
    70 N
  • Inside Width
    9.65 mm
  • Pitch
    15.9 mm
  • Roller Diameter
    10.16 mm

Details

  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ANSI
  • Finish Coating
    Nickel Plated
  • Material
    Carbon Steel
  • Material Specification
    Alloy Steel, Type 304
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    097039892904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)