Motion
V6M6-B-E
Hose End - 3500 psi PSI, Nitrile Rubber Seal
Mi Item #03231787
MFR #V6M6-B-E
Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3500 psi PSI, Nitrile Rubber Seal
Mi Item #03231787
MFR #V6M6-B-E

Mfr description
V6M6-BE HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.00/each

Specifications

Dimensions

  • Hex Size
    1.1875 in
  • Size
    0.7500 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    Interchangeable to MIL-C-51234, Snap-Tite H and Faster TNV
  • Application
    General Purpose, Hydraulics
  • Connection Type
    NPT
  • Material
    Brass
  • Maximum Operating Pressure
    4500 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Seal Material
    Nitrile Rubber
  • Standards Met
    MIL-C-51234
  • Thread Type
    NPT
  • Type
    Male NPTF
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)