Motion
0008 L 001 BN4

HYDAC CORP
0008 L 001 BN4

Hydraulic Suction Filter Element - Suction, Betamicron / Aquamicron, 1 micron
MI ITEM #03231813
MFR #0008 L 001 BN4
List Price$685.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0008 L 001 BN4

Hydraulic Suction Filter Element - Suction, Betamicron / Aquamicron, 1 micron
MI ITEM #03231813
MFR #0008 L 001 BN4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$685.24/each for your price

Overview

Mfr description
0008 L 001 BN4

Specifications

  • Element Application
    Suction
  • Micron Rating
    1 micron
  • Filter Material
    Betamicron / Aquamicron
  • Minimum Temperature
    32 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought