Specifications
Dimensions
- Overall Length4.5 in
- Overall Width5.5 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051131351110
- UPC_NO00051131351110
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)