Motion
0121032
Coil Link Chain - 5/8 in, Grade 30 Galvanized Low Carbon Steel, 6900 lbs Capacity, 0.66 in Link Dia., 150 ft
Mi Item #03231945
MFR #0121032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 5/8 in, Grade 30 Galvanized Low Carbon Steel, 6900 lbs Capacity, 0.66 in Link Dia., 150 ft
Mi Item #03231945
MFR #0121032

Mfr description
0121032 5/8 GALV PROOF COIL CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    2.1 in
  • Inside Link Width  
    0.87 in
  • Link Diameter  
    0.66 in
  • Overall Length
    150 ft
  • Trade Size
    5/8 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Galvanized Low Carbon Steel
  • Finish Coating
    Galvanized
  • Links Per Foot Or Meter
    5.7/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    6900 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)