Motion
11590/11520

NTN
11590/11520

Tapered Roller Bearing Set - 0.6250 in Bore, 1.6875 in OD, 0.5625 in Cone Width, 0.3750 in Cup Width, Class 4 Precision Rating
MI ITEM #03231966
MFR #11590/11520
Price$63.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
11590/11520

Tapered Roller Bearing Set - 0.6250 in Bore, 1.6875 in OD, 0.5625 in Cone Width, 0.3750 in Cup Width, Class 4 Precision Rating
MI ITEM #03231966
MFR #11590/11520

Mfr description
11590/11520 TAPERED ROLLER BRG SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    0.5625 in, 14.288 mm
  • Outside Diameter
    1.6875 in
  • Overall Width
    0.5625 in
  • Precision Rating
    Class 4
  • Weight
    0.227 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    11590
  • Compatible Cup
    11520
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359669237
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359669237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)