Motion
NS820-25T 1-1/4IN I PA

REXNORD INC
NS820-25T 1-1/4IN I PA

"Rexnord NS820 Series Molded Split Sprockets"
MI ITEM #03232007
MFR #NS820-25T 1-1/4IN I PA
Price$127.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-25T 1-1/4IN I PA

"Rexnord NS820 Series Molded Split Sprockets"
MI ITEM #03232007
MFR #NS820-25T 1-1/4IN I PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.58/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    154.2 mm
  • Pitch
    6.032 in
  • Pitch Diameter  
    6.031 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Flat
  • Number Of Strands Across
    2
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210895242

Overview

Mfr description
614-40-12 NS820-25T 1-1/4 IDL
  • 820 Series Molded Split Sprocket with 25Teeth and a 1-1/4in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought