Motion
FNYBUFB16ALS

THOMSON (ALTRA)
FNYBUFB16ALS

FluoroNyliner Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Bushings Series, Closed, 1.0000 in Shaft Diameter, 15568.776 N, 3500 lbs Load Capacity
Mi Item #03232141
MFR #FNYBUFB16ALS
Price$251.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB16ALS

FluoroNyliner Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Bushings Series, Closed, 1.0000 in Shaft Diameter, 15568.776 N, 3500 lbs Load Capacity
Mi Item #03232141
MFR #FNYBUFB16ALS

Mfr description
FNYBU-FB-16-A-LS FLANGE BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.37/each

Specifications

Dimensions

  • Center Shaft Height
    69.85 mm;2.7500 in
  • Overall Height
    2.7500 in, 69.85 mm
  • Overall Length
    2.8100 in, 71.37 mm
  • Overall Width
    2.7500 in
  • Shaft Diameter
    1.0000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    FluoroNyliner
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    15568.776 N, 3500 lbs
  • Lubrication
    Self-Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    550 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant, Impact Resistant, Vibration Resistant, Washdown Capable
  • Series
    FluoroNyliner Bushings
  • Static Load Capacity
    3500 lbf
  • Technical Specifications
  • UPC_NO
    662486201113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)