Motion
SW-7
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20
MI ITEM #03232176
MFR #SW-7
Your Price$84.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20
MI ITEM #03232176
MFR #SW-7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$84.34/each(List $116.38)

Overview

Mfr description
SW-7 FEMALE ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    14 º
  • Thread Type
    UNF-2B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    4218 lbf
  • Head Diameter
    1.1250 in
  • Head Width
    0.4370 in
  • Overall Height
    2.3745 in
  • Series
    SW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029044571
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.198 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text