Motion
B4HP26192
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 2250 psi psi, 1/2 in Body Size, EPDM Seal
MI ITEM #03232522
MFR #B4HP26192
List Price$87.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 2250 psi psi, 1/2 in Body Size, EPDM Seal
MI ITEM #03232522
MFR #B4HP26192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.21/each for your price

Overview

Mfr description
B4HP26192 SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2250 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Brass
  • Seal Material
    EPDM
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Spillage
    0.11835 fl oz (US)
  • Flow Rate
    12.00 gpm
  • Hex
    1.13 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text