Motion
222073

GRACO INC
222073

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
Mi Item #03232629
MFR #222073
Price$6,266.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222073

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
Mi Item #03232629
MFR #222073

Mfr description
222073 PUMP SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,266.04/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    0.375 in NPT Female
  • Outlet Thread Connection
    NPT Female

Details

  • Application
    Industrial
  • Includes
    Pump, Topper Unit
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    8400 psi
  • Pump Material
    CS, Delrin, Buna-N, Polyurethane
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Series
    Fire-Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)